Beli seal tc di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- NOK Oil Seal VC Type (Sil Oli)Deskripsi:For oil for rotary axis movement.Oil seal when the object to be sealed is on one side and there is no dust
- SKF Lock Washer for Metric Lock Nuts (Pengunci Bearing)Deskripsi:MB and MBL lock washers are locking devices, used to secure KM, KML and HM. T lock nuts onto a shaft or adapter sleeve and prevent unintentional loosening. MB. A is a stronger version of the MB washer. The lock washers engage a keyway in the shaft or adapter sleeve thread. They lock the nut in position when one of the washer tabs is bent into one of the slots in the outside diameter of the lock nut. A new lock washer should be used each time the corresponding lock nut is installed.atribut:
- Locking Device: Lock washer
- NOK Oil Seal TC Type (Sil Oli)atribut:
- Type: TC
- STS Seal Oil Seal TC Type (Sil Oli)Deskripsi:TC oil seals also known as Double Lip Oil Seals, have two sealing lips. The primary lip prevents the leakage of lubricants, while the secondary lip keeps dirt and other contaminants out of the system. This makes TC oil seals ideal for applications where contamination is a concern. They are often used in automotive applications, such as wheel bearings and transmissions.atribut:
- Material: VITON
- NOK Oil Seal TC Type Fluoro Rubber (Sil Oli)atribut:
- Type: TC
- Contact Part: Double lip
- Type of Acting: (Axis) rotation
- Material: Fluorine (FKM)
- Maximum Pressure (MPa): 0.03
- Maximum Pressure (kgf/cm²): 0.3
- NQK Oil Seal TC FKMatribut:
- Material: FKM
- Series: TC
- TRUSCO Oil Seal OSL Type (Sil Oli)Deskripsi:-Improves sealability as this type includes a spring.-Used as a seal for rotating shaft and has a dust protector to keep out fine dust from the outside.-Uses nitrile rubber having excellent oil resistance.-For general industrial machine such as automobile, ship, train, construction machinery, and agricultural machinery, etc.
- NOK Oil Seal Acrylic TC Type (Sil Oli)atribut:
- Material: Acrylic rubber (ACM)
- Type: TC
- CHO Oil Seal TC Type NBR Type (Sil Oli)atribut:
- Material: NBR
- CHO Oil Seal TC Type FKM Type (Sil Oli)atribut:
- Material: FKM
- SOG Oil Seal TC Series NBR Material (Sil Oli)atribut:
- Material: NBR
- Shark Air Compressor Auto (Kompresor Angin)Deskripsi:Kompresor Shark LVP-8003 merupakan jenis kompresor sistem otomatis 3HP jenis piston bertekanan kerja maksimal 8 bar dan berkecepatan pengisian mencapai 353 (12.5) liter/menit dengan kapasitas tangki penyimpanan udara sebanyak 103 liter. Prinsip kerjanya yaitu pada saat terjadi pengisapan, tekanan udara di dalam silinder mengecil akan tetapi pada saat gerak kompresi torak bergerak dari titik mati bawah ke titik mati atas, tekanan udara akan meningkat. Selanjutnya di masukkan ke dalam tangki penyimpan udara yang dilengkapi dengan katup satu arah sehingga udara yang berada dalam tangki tidak akan kembali ke silinder.atribut:
- Working Pressure (Bar): 8
- Oiless: No
- Compressor Type: Belt Driven
- Motor/Without Motor: Without Motor
- Tank Position: Horizontal
- SKF Lock Nut with Metric Thread (Pengunci Bearing)Deskripsi:KM and KML lock nuts are used to locate bearings onto a shaft. They have metric threads and four equally spaced slots located around their circumference to accommodate a spanner. They should be locked by a lock washer to prevent unintentional loosening. KM and KML lock nuts can be reused, provided they are not damaged.atribut:
- Nut for Hydraulic Mounting: No
- NTN Lock Washeratribut:
- Tab Type: Bent Inner
- NQK Oil Seal TC NBRatribut:
- Material: NBR
- Series: TC
- SKF Lock WasherDeskripsi:MB and MBL lock washers are locking devices, used to secure KM, KML and HM .. T lock nuts onto a shaft or adapter sleeve and prevent unintentional loosening. MB .. A is a stronger version of the MB washer. The lock washers engage a keyway in the shaft or adapter sleeve thread. They lock the nut in position when one of the washer tabs is bent into one of the slots in the outside diameter of the lock nut. A new lock washer should be used each time the corresponding lock nut is installed.atribut:
- Locking Device: Lock Washer
Daftar Harga seal tc Terbaru October 2026
| NOK Oil Seal VC Type (Sil Oli) | Rp9.900 |
| SKF Lock Washer for Metric Lock Nuts (Pengunci Bearing) | Rp13.900 |
| NOK Oil Seal TC Type (Sil Oli) | Rp53.900 |
| STS Seal Oil Seal TC Type (Sil Oli) | Rp19.900 |
| TTO Oil Seal TC Type (Sil Oli) | Rp3.900 |
| NOK Oil Seal TC Type Fluoro Rubber (Sil Oli) | Rp499.900 |
| NQK Oil Seal TC FKM | Rp21.900 |
| TRUSCO Oil Seal OSL Type (Sil Oli) | Rp27.900 |
| NOK Oil Seal Acrylic TC Type (Sil Oli) | Rp129.900 |
| CHO Oil Seal TC Type NBR Type (Sil Oli) | Rp5.900 |
Data diperbarui pada 08/10/2026 (Harga belum termasuk PPN)



















































































































































/5tP102419209-4.jpg)
/47P104068151-13.jpg)
/72P102419254-92.jpg)
/pmP109153922-1.jpg)
/ogP105574880-4.jpg)
/eoP102419528-3.jpg)

/P102709953-2.jpg)
/ojP102419883-3.jpg)
/jyP115995718-1.jpg)
/90P106561324-3.jpg)
/i9P115995657-1.jpg)
/4mP102419166-22.jpg)
/ckP111707452-2.jpg)
/p1P104618901-2.jpg)
/bjP109088415-4.jpg)
/hvP102419643-10.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)